Filter Options
Categories
  • tools & metrology (96)
  • machining, cutting & drilling (14)
  • fluid transmission & flow technology (2)
  • equipment (2)
  • maintenance & repairs (2)
  • protection, safety & hygiene (1)
  • 1Brand
  • ridgid
    (117)
  • 101 Product(s) with 117 variant(s):

    Relevance
    brand logobrand logo

    RIDGID 31305 E110 OFFSET HEX WRENCH

    • ridgid:31305
    • rubix:4055500
    • ean:0095691313058
    • In stock: Next day delivery
    • Opening:1.1/8-2 5/8
    • Length:240 mm
    • Type:hex wrech
    £ 85.86 excl. VAT
    / Each
    brand logobrand logo

    RIDGID NO 5 STRAP WRENCH 31365

    • ridgid:31365
    • rubix:156A2437
    • ean:0095691313652
    • In stock: Next day delivery
    • Opening:125 mm
    • Length:1200 mm
    £ 152.02 excl. VAT
    / Each
    brand logobrand logo

    RIDGID 1/2IN - 3/4IN DIE SET MP18951

    • ridgid:18951
    • rubix:4531411
    • ean:0095691189516
    • Usually arrives within 14 working days
    • Type:pipe die
    £ 230.43 excl. VAT
    / Each
    brand logobrand logo

    RIDGID 31105 ALUM PIPE WRENCH 24

    • ridgid:31105
    • rubix:80093110
    • ean:0095691311054
    • Usually arrives within 14 working days
    • Opening:80 mm
    • Length:600 mm
    £ 224.45 excl. VAT
    / Each
    brand logobrand logo

    RIGID NO 2 STRAP WRENCH

    • ridgid:31340
    • rubix:80018679
    • ean:0095691313409
    • Usually arrives within 14 working days
    • Opening:50 mm
    • Length:425 mm
    £ 59.78 excl. VAT
    / Each
    brand logobrand logo

    RIDGID 29983 DEBURRING TOOL

    • ridgid:29983
    • rubix:80021749
    • ean:0095691299833
    • Usually arrives within 14 working days
    • Capacity:6-40 mm mm
    £ 82.22 excl. VAT
    / Each
    brand logobrand logo

    24 RIGID STILLSON

    • ridgid:31030
    • rubix:88010815
    • ean:0095691310309
    • Usually arrives within 14 working days
    • Opening:80 mm
    • Length:600 mm
    £ 155.93 excl. VAT
    / Each
    brand logobrand logo

    RIGID 38058 610M 10MM SS BENDER

    • ridgid:38058
    • rubix:80089530
    • ean:0095691380586
    • Usually arrives within 14 working days
    • Diameter:10 mm
    • Weight:1.84 kg
    £ 263.55 excl. VAT
    / Each
    brand logobrand logo

    "RIDGID 40195 BC410 4"" BENCH CHAIN VICE"

    • ridgid:40195
    • rubix:80329397
    • ean:0095691401953
    • Usually arrives within 14 working days
    • Type:bc410
    £ 384.76 excl. VAT
    / Each
    brand logobrand logo

    RIGID TUBE CUTTER 152 REPLACEMENT WHEEL

    • ridgid:33185
    • rubix:80033335
    • ean:0095691331854
    • Usually arrives within 14 working days
    • Tube material:plastic
    £ 9.17 excl. VAT
    / Each
    brand logobrand logo

    RIDGID 33190 STAINLESS STEEL CUTTING WHEEL

    • ridgid:33190
    • rubix:80018845
    • ean:0095691331908
    • Usually arrives within 14 working days
    • Tube material:copper/aluminium
    £ 10.85 excl. VAT
    / Each
    brand logobrand logo

    RIDGID PIPE CUTTER WHEEL 44185

    • ridgid:44185
    • rubix:156A8986
    • ean:0095691441850
    • Usually arrives within 14 working days
    • Tube material:steel
    £ 59.27 excl. VAT
    / Each
    brand logobrand logo

    RIDGID NO.2 STRAP WRENCH FOR PLASTIC 31355

    • ridgid:31355
    • rubix:80132190
    • ean:0095691313553
    • Usually arrives within 14 working days
    • Opening:50 mm
    • Length:425 mm
    £ 59.78 excl. VAT
    / Each
    brand logobrand logo

    STRAP WRENCH HEAVY DUTY 30 LONG

    • ridgid:31360
    • rubix:45000854
    • ean:0095691313607
    • Usually arrives within 14 working days
    • Opening:125 mm
    • Length:750 mm
    £ 125.97 excl. VAT
    / Each
    brand logobrand logo

    RIDGID 31275 NO 17 STRAIGHT HEX WRENCH

    • ridgid:31275
    • rubix:80060185
    • ean:0095691312754
    • Usually arrives within 14 working days
    • Opening:17
    • Length:362 mm
    • Type:adjustable wrench
    £ 126.91 excl. VAT
    / Each
    brand logobrand logo

    RIDGID C-14 CHAIN WRENCH 31315

    • ridgid:31315
    • rubix:80131237
    • ean:0095691313157
    • Usually arrives within 14 working days
    • Clamping capacity:50 mm
    • Length:460 mm
    • Weight:1.2 g
    £ 157.45 excl. VAT
    / Each
    brand logobrand logo

    RIGID PIPE BENDER 400 SERIES FOR 8MM

    • ridgid:36092
    • rubix:80069299
    • ean:0095691360922
    • Usually arrives within 14 working days
    • Tube diameter:8 mm
    • Weight:1180 g
    £ 159.50 excl. VAT
    / Each
    brand logobrand logo

    RIDGID 31280 NO 25 STRAIGHT HEX WRENCH

    • ridgid:31280
    • rubix:80060186
    • ean:0095691312808
    • Usually arrives within 14 working days
    • Opening:25
    • Length:508 mm
    • Type:adjustable wrench
    £ 186.80 excl. VAT
    / Each
    brand logobrand logo

    RIDGID C18 CHAIN WRENCH 31320

    • ridgid:31320
    • rubix:80005344
    • ean:0095691313201
    • Usually arrives within 14 working days
    • Clamping capacity:60 mm
    • Length:500 mm
    • Weight:2.7 g
    £ 242.85 excl. VAT
    / Each
    brand logobrand logo

    RIGID 38063 612M 12MM SS BENDER

    • ridgid:38063
    • rubix:80089531
    • ean:0095691380630
    • Usually arrives within 14 working days
    • Diameter:12 mm
    • Weight:2.76 kg
    £ 308.18 excl. VAT
    / Each
    brand logobrand logo

    RIDGID 38048 1/2 CAPACITY TUBING BENDER

    • ridgid:38048
    • rubix:80110779
    • ean:0095691380487
    • Usually arrives within 14 working days
    • Diameter:12.7 mm
    • Weight:2.76 kg
    £ 326.24 excl. VAT
    / Each
    brand logobrand logo

    RIDGID C36 CHAIN WRENCH 31330

    • ridgid:31330
    • rubix:80005343
    • ean:0095691313300
    • Usually arrives within 14 working days
    • Clamping capacity:110 mm
    • Length:725 mm
    • Weight:7.1 g
    £ 533.45 excl. VAT
    / Each
    brand logobrand logo

    RIDGID 92680 CHAIN TONG

    • ridgid:92680
    • rubix:209A5251
    • ean:0095691926807
    • Usually arrives within 14 working days
    • Clamping capacity:219 mm
    • Length:1029 mm
    • Weight:18 g
    £ 678.04 excl. VAT
    / Each
    brand logobrand logo

    RIDGID 37113 CAMERA EXT CA300 6FT

    • ridgid:37113
    • rubix:80138812
    • ean:0095691371133
    • Delivery usually within ( 2 ) days
    • Type:universal extension cable
    £ 102.73 excl. VAT
    / Each
    24 items of 101