Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Drain clearer
RIDGID 56782 C-1IC 25ft DRAIN CLEANING CABLE 8MM
RIDGID 56782 C-1IC 25ft DRAIN CLEANING CABLE 8MM
Drain clearer Ridgid
References
ridgid:
56782
rubix:
80363541
ean:
0095691567826
Technical specifications
Cable diameter
8
mm
Product details
Technical specifications
Product details : RIDGID 56782 C-1IC 25ft DRAIN CLEANING CABLE 8MM
Technical specifications
Attributes
Cable diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.37
excl. VAT
/
Each
£
145.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAILEY DRAIN ROD SET 3/4 RODS NO 1324 LOCKFAST
SPARTEX SP.01 4 SINK PLUNGER
KARCHER 2.637-767.0 15M DRAIN CLEANING KIT
BAILEY DRAIN ROD SET 7/8 RODS NO. UNVERSAL 1838
BAILEY FORCE CUP MEDIUM 4
KARCHER 26377290 7.5M DRAIN CLEANING KIT
BAILEY POLYPROPYLENE DRAIN ROD 1 X 3 LOCKFAST
ROEBUCK DROP SCRAPER 4 LOCKFAST 1771
ROEBUCK PLUNGER 4 UNIVERSAL 1751
BAILEY PLUNGER 4 INCH LOCKFAST 1781
ROEBUCK PLUNGER 6 UNIVERSAL 1752
BAILEY Z69307IN BRUSH WITH ADAPTOR
BAILEY WOODSTOCK BRUSH 16 UNIVERSAL 1853
BAILEY DRAIN TEST PLUG 4 X 1/2 INCH 2416
BAILEY DRAIN ROD SET 7/8 INCH RODS NO.1843 LOCKFAST