Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Topcoat paint
RUST-OLEUM 505.0.43 DECOR FLAKES 430G
RUST-OLEUM 505.0.43 DECOR FLAKES 430G
Topcoat paint Rust-Oleum
References
rust-oleum:
505.0.43
rubix:
154A1524
ean:
8715743014987
Technical specifications
Capacity
5000
ml
Colour
Blue
See all Specifications
Product details
Technical specifications
Product details : RUST-OLEUM 505.0.43 DECOR FLAKES 430G
Technical specifications
Attributes
Logistics dimensions (L x W x H)
105
x
75
x
170
mm
Logistic Weight
515
g
Capacity
5000
ml
Colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.78
excl. VAT
/
Each
£
12.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RUST-OLEUM 7394MS.2.5 COMBICOLOR MULTI-SURFACE SATIN WHITE 2.5L
AMBERSIL ACRYLIC PAINT FORD BLUE RAL 5010 400 MLT 20555
RUSTOLEUM 2128 SAPPHIRE BLUE RAL 5003 HARD HAT AEROSOL 500ML
SPARTEX 860178 PAINT AEROSOLS COLOUR BLACK RAL 9005 400ML
AMBERSIL ACRYLIC PAINT GLOSS WHITE RAL 9016 400 MLT 20183
RUST-OLEUM 2166 TOPCOAT AEROSOL TRAFFIC RED 500ML
SPARTEX 860159 PAINT AEROSOLS COLOUR YELLOW GOLD RAL 1004 400ML
RUST-OLEUM 2127 TOPCOAT AEROSOL TRAMARINE BLUE 500ML
SPARTEX 860160 PAINT AEROSOLS COLOUR CHROMIUM YELLOW RAL 1007 400ML
RUST-OLEUM 2147 TOPCOAT AEROSOL SIGNAL YELLOW 500ML
SPARTEX 860181 PAINT AEROSOLS COLOUR MATT BLACK RAL 9005 400ML
SPARTEX 860164 PAINT AEROSOLS COLOUR RED RAL 3000 400ML
TYGRIS AEROSOL MATT PAINT BLACK P300 X 400ML
Duplicate of 318671
RUST-OLEUM 2111 SPARKLING ALUMINIUM AEROSOL 500ML