SANDVIK A345-160J51-13M COROMILL 490 CUTTERS 5722536
Face milling cutter CoroMill® 345
See technical informationReferences
Sandvik Coromant:A345-160J51-13M
Rubix:317A4759
Manufacturer :5722536



Product details : SANDVIK A345-160J51-13M COROMILL 490 CUTTERS 5722536
Face milling cutter CoroMill® 345
Technical specifications
Attributes
| Z | 10 mm |
|---|---|
| Tail diameter | 50.8 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 63 mm |
| Tail | arbor -cis -b (cutter retaining screw) -inch: 2 (dah=80mm) |
Show UNSPSC/ECL@SS
£ 1,820.40 excl. VAT
/ Each
£ 2,184.48 incl. VAT
- Usually arrives within 14 working days
