SANDVIK A345-254R63-13M COROMILL 490 CUTTERS 5722645


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:A345-254R63-13M
rubix:317A3280
manufacturer :5722645
brand logo
brand logo
Technical specifications
Z14 mm
Tail diameter63.5 mm
Internal coolingno
See all Specifications

Product details : SANDVIK A345-254R63-13M COROMILL 490 CUTTERS 5722645


Technical specifications


Attributes
Z14 mm
Tail diameter63.5 mm
Internal coolingno
Type of tool tip attachmentscrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 2,525.87 excl. VAT
/ Each
£ 3,031.04 incl. VAT
  • Usually arrives within 14 working days