R300052C512H-SVIK T-MAX/U-MAX SCRE


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-052C5-12H
rubix:1044827
manufacturer :5744370
brand logo
brand logo
Technical specifications
Z5 mm
Tail diameter50 mm
Internal coolingYes
See all Specifications

Product details : R300052C512H-SVIK T-MAX/U-MAX SCRE


Technical specifications


Attributes
Z5 mm
Tail diameter50 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 667.23 excl. VAT
/ Each
£ 800.68 incl. VAT
  • Usually arrives within 14 working days