SANDVIK A360-152R38-Z6D19 MILLCUTTER SIDE&FACEMILLS 5722647
Face milling cutter CoroMill® 360
See technical informationReferences
Sandvik Coromant:A360-152R38-Z6D19
Rubix:317A4354
Manufacturer :5722647



Product details : SANDVIK A360-152R38-Z6D19 MILLCUTTER SIDE&FACEMILLS 5722647
Face milling cutter CoroMill® 360
Technical specifications
Attributes
| Z | 6 mm |
|---|---|
| Tail diameter | 38.1 mm |
| Internal cooling | no |
| Type of tool tip attachment | flange |
| Total length | 80 mm |
| Tail | arbor - iso 6462 - b (cutter retaining screw) - inch: 1 1/2 |
Show UNSPSC/ECL@SS
£ 2,091.74 excl. VAT
/ Each
£ 2,510.09 incl. VAT
- Usually arrives within 14 working days
