Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK CKJNR 2525M 16 SHANK TOOL FOR TURNING 5725304
SANDVIK CKJNR 2525M 16 SHANK TOOL FOR TURNING 5725304
Tool holder Sandvik Coromant
References
sandvik coromant:
CKJNR 2525M 16
rubix:
203304
manufacturer :
5725304
Product details
Technical specifications
Product details : SANDVIK CKJNR 2525M 16 SHANK TOOL FOR TURNING 5725304
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.20
excl. VAT
/
Each
£
177.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK DWLNL204D CONCEPT HOLDERS FOR INSERT/ADAPTER 5732286
SANDVIK SCLCL 2020K 12 SHANK TOOL FOR TURNING 5749258
SANDVIK SDJCL163D TURNING TOOL HOLDER BORING BAR 5749486
SANDVIK SCLCR082C-S TURNING TOOL HOLDER BORING BAR 5748780
SANDVIK DDJNR103A CONCEPT HOLDERS FOR INSERT/ADAPTER 5731048
SANDVIK C5-DTJNR-35060-16 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727913
SANDVIK DCLNL164D CONCEPT HOLDERS FOR INSERT/ADAPTER 5730572
SANDVIK C4-MVJNR-27050-16 5728336
SANDVIK QS-SDJCR1012E07HP 6010204
SANDVIK QS-SRDCL-252520-08XC TURNING TOOL HOLDER BORING BAR 7960746
SANDVIK SVJBR 1212K 16-S SHANK TOOL FOR TURNING 5751815
SANDVIK C4-PDUNR-22110-11M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188367
SANDVIK SDPCN062 TURNING TOOL HOLDER BORING BAR 5749559
SANDVIK PCLNL 2525M 16HP 6188442
STJCR1212K11S-SVIK SWISS TOOL