Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK C4-PDJNL-27055-15 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727826
SANDVIK C4-PDJNL-27055-15 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727826
Tool holder Sandvik Coromant
References
sandvik coromant:
C4-PDJNL-27055-15
rubix:
319A4550
manufacturer :
5727826
ean:
12372010
Technical specifications
Total length
55
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK C4-PDJNL-27055-15 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727826
Technical specifications
Attributes
Total length
55
mm
Width
40
mm
Type of assembly
DNMG
Type of tool tip attachment
Insert
Head length
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
263.93
excl. VAT
/
Each
£
316.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WALTER DDJNR3232P15 TOOLHOLDERS 5042250
SANDVIK C4-SVQBR-15080-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728434
SANDVIK C5-DCKNR-35060-12 5728016
SANDVIK F12Q-SDUCR 07-ER DAMPED CARBIDE BORING BAR FOR TURNING 5734191
SANDVIK A12M-STFCR09 BORING BAR 5721427
SANDVIK SL70-CRDCL-75-12V CONCEPT HOLDERS FOR INSERT/ADAPTER 6632456
SANDVIK QS-3-80-LL12-22-10C SOLID BORINGBAR ADAP 6814415
WALTER A32T-DDUNL11 TOOLHOLDERS TURNING GROOVING THREADING 5522832
SANDVIK C6-DCMNN-00090-12 5729233
SANDVIK SCLCL 2020K 09 TURNING TOOLHOLDER 5749254
SANDVIK C5-MWLNR-27140-08 5728113
SANDVIK SRDCN 2525M 12-A 107 SHANK TOOL FOR TURNING 5751138
SANDVIK C4-SDUCL-22110-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727789
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG MCLNR 2525M12 832681
SANDVIK C6-DCLNL-17100-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729596