Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK SCLCL 2020K 09 TURNING TOOLHOLDER 5749254
SANDVIK SCLCL 2020K 09 TURNING TOOLHOLDER 5749254
Tool holder Sandvik Coromant
References
sandvik coromant:
SCLCL 2020K 09
rubix:
202504
manufacturer :
5749254
Technical specifications
Total length
125
mm
Width
25
mm
Height
20
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK SCLCL 2020K 09 TURNING TOOLHOLDER 5749254
Technical specifications
Attributes
Total length
125
mm
Width
25
mm
Height
20
mm
Type of assembly
CCMT
Type of tool tip attachment
Insert
Head length
17.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.90
excl. VAT
/
Each
£
116.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK SVJBR 2525M 11-B1 107 SHANK TOOL FOR TURNING 5752623
SANDVIK C4-SCLCL-13080-09 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727899
SANDVIK C5-SCLCL-35060-09 107 CUTTING UNIT FOR TURNING 5728747
WALTER DDJNL2020X15-P TOOLHOLDERS TURNING GROOVING THREADING 6824221
SANDVIK C4-DCRNR-22050-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727509
SANDVIK C5-PCLNR-13080-09M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188380
L175325055M-SVIK SQUARE SHANK HD/R
SVVBN2020K11B1-SVIK COROTURN 107 S
SANDVIK C5-PCLNL-27140-12M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188377
RF123L252525BM-SVIK COROCUT FACE G
SANDVIK C4-PSSNR-27042-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727674
SANDVIK C4-PDJNR-27055-15 5727810
WALTER A25T-DWLNR08 TOOLHOLDERS 5522929
SANDVIK C5-DDUNL-17090-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728447
SANDVIK C4-DWLNR-27050-06 5727694