Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG MCLNR 2525M12 832681
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG MCLNR 2525M12 832681
Turning tools holders exter 95° mclnr/l
References
giss cutline:
832681
rubix:
832681
ean:
3660338053917
Technical specifications
Total length
150
mm
Width
25
mm
Height
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG MCLNR 2525M12 832681
95° external turning tool holder MCLNR/L
Technical specifications
Attributes
Total length
150
mm
Width
25
mm
Height
25
mm
Type of assembly
Right
Type of tool tip attachment
MCLNR 2525 12
Head length
33
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.34
excl. VAT
/
Each
£
79.61
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG SVJBL 2525 M16 832802
SANDVIK C6-DCLNR-17100-12 5729603
SANDVIK C4-DWLNR-13075-06 5727688
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNR 3232 P08 847298
SANDVIK A16RPCLNR09 P SOLID BORING BAR
C8DCLNL5508019-SVIK CAPTO COROTURN
SANDVIK SL70-CRDCL-35-09 CONCEPT HOLDERS FOR INSERT/ADAPTER 5750116
SANDVIK C4-PCLNR-27120-12HP 6188659
SANDVIK TOOLHOLDER SVVBN 2020K 16
MITSUBCARB SDJCL1616H11 TOOL-HOLDER EXTERNAL 7014219
SANDVIK C5-PSSNL-35052-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728532
SANDVIK C4-DCRNR-22050-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727509
MITSUBCARB SCLCL1616H12 TOOL-HOLDER EXTERNAL 7014106
SANDVIK C5-DDUNR-27140-15 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728109
SANDVIK C6-PCLNL-22110-12M1 CONCEPT HOLDER 6188403