• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • External tools(4,815)
  • Internal tools(1,107)
  • Turning tool tips(16,636)
  • Turning tools(23)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
C4RC204000075M-SVIK MAN.CLAMP.UNIT

C4RC204000075M-SVIK MAN.CLAMP.UNIT

Tool holder Sandvik Coromant

See technical information
References
Sandvik Coromant:C4-RC2040-00075M
Rubix:1039032
Manufacturer :5727731
brand logo
brand logo
brand logo
brand logo

Product details : C4RC204000075M-SVIK MAN.CLAMP.UNIT


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,634.17 excl. VAT
/ Each
£ 1,961.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK C3-MWLNL-22040-06 5726874WALTER DSSNR3225P15 TOOLHOLDERS TURNING GROOVING THREADING 5042232SANDVIK SVJBR 1616K 11-S-B1 5751834SANDVIK C4-PCLNR-22110-12M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188359SANDVIK C4-SVVBN-00050-16 CUTTING UNIT FOR TURNING 5728402SANDVIK QS-3-80-LL12-22-10C SOLID BORINGBAR ADAP 6814415CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG SVJBR 2020 K16 832799SANDVIK C4-SDJCL-27050-11 5727900SANDVIK C6-PCLNL-22110-12M1 CONCEPT HOLDER 6188403SANDVIK A16R-STFCR11-B1 BORING BAR 5721385SANDVIK STGCL 2525M 16 107 SHANK TOOL FOR TURNING 5751481WALTER DSBNL2525X12-P TOOLHOLDERS TURNING GROOVING THREADING 6824250SANDVIK C6-PCRNL-35065-19HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5853286PRAMET DCLNL 2020 K 12 EXTERNAL TURNING TOOL 6757923R17732321919-SVIK HD/RR CARTRIDGE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap