References
Sandvik Coromant:C4-SCLCL-17090-09
Rubix:288A3422
Manufacturer :5727901



Product details : SANDVIK C4-SCLCL-17090-09 5727901
Technical specifications
Attributes
| Total length | 90 mm |
|---|---|
| Width | 40 mm |
| Type of assembly | ccmt |
| Type of tool tip attachment | insert |
| Head length | 68 mm |
Show UNSPSC/ECL@SS
£ 398.37 excl. VAT
/ Each
£ 478.04 incl. VAT
- Usually arrives within 14 working days
