PRAMET DWLNR 3225 P 08 EXTERNAL TURNING TOOL 6758093
Tool Holder
See technical informationSee documentsReferences
Pramet:DWLNR 3225 P 08
Rubix:2532110
Manufacturer :6758093
EAN:3603602934390

Documents
Product details : PRAMET DWLNR 3225 P 08 EXTERNAL TURNING TOOL 6758093
Double clamp turning tool for holding a 80° trigon negative insert with an inscribed circle diameter of 12.7mm, 4.76mm thick (ISO designation WN.. 0804.. ), right hand 95° side and end cutting with off-set shank, 32mm tool height x 25mm width x 170mm long for taper turning, face turning with and without shoulder and longitudinal turning with and without shoulder
Technical specifications
Attributes
| Total length | 170 mm |
|---|---|
| Width | 32 mm |
| Height | 25 mm |
| Head length | 35 mm |
Show UNSPSC/ECL@SS
£ 98.35 excl. VAT
/ Each
£ 118.02 incl. VAT
- Usually arrives within 14 working days