References
Pramet:DWLNL 2020 K 08
Rubix:2532102
Manufacturer :6758090
EAN:3603602934369
Product details : PRAMET DWLNL 2020 K 08 EXTERNAL TURNING TOOL 6758090
Technical specifications
Attributes
| Width | 20 mm |
|---|---|
| Height | 20 mm |
Show UNSPSC/ECL@SS
£ 84.79 excl. VAT
/ Each
£ 101.75 incl. VAT
- Usually arrives within 14 working days
