Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK DCLNR104A CONCEPT HOLDERS FOR INSERT/ADAPTER 5730800
SANDVIK DCLNR104A CONCEPT HOLDERS FOR INSERT/ADAPTER 5730800
Tool holder Sandvik Coromant
References
sandvik coromant:
DCLNR 10 4A
rubix:
317A8414
manufacturer :
5730800
Product details
Technical specifications
Product details : SANDVIK DCLNR104A CONCEPT HOLDERS FOR INSERT/ADAPTER 5730800
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.02
excl. VAT
/
Each
£
120.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PTTNL2525M22-SVIK T-MAX P TOOLHOLD
PSBNR2525M15-SVIK T-MAX P TOOLHOLD
SANDVIK C6-PSKNL-22110-12HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188726
SANDVIK C5-PSKNL-17090-12HP 6188698
SANDVIK SVJBL 1616K 11-S-B1 5752216
SANDVIK C4-DSKNL-27050-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727508
SANDVIK QS-TR-V13JBR 2020HP 6766758
DCLNL2525M09-SVIK COROTURN RIGID C
DSSNL2525M122-SVIK CERAMIC RIGID C
SVJBL1212K11S-SVIK COROTURN 107 SW
SANDVIK C5-DSSNR-35052-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728680
SANDVIK C6-PSRNR-35065-15HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5853297
SANDVIK TOOLHOLDER STGCL 1010E09
SANDVIK PVJNR 2020K 16HP 6188483
SANDVIK C6-PDJNR-45165-15HP 5730250