Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK C5-DSSNR-35052-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728680
SANDVIK C5-DSSNR-35052-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728680
Tool holder Sandvik Coromant
References
sandvik coromant:
C5-DSSNR-35052-12
rubix:
319A2530
manufacturer :
5728680
ean:
11025696
Product details
Technical specifications
Product details : SANDVIK C5-DSSNR-35052-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728680
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
293.53
excl. VAT
/
Each
£
352.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
R1769323606-SVIK T-MAX P TOOLHOLDE
SANDVIK QS-SRDCN-252540-10XC TURNING TOOL HOLDER BORING BAR 7960731
SANDVIK C6-PDUNR-45065-15HP P CUTTING UNIT FOR TURNING 6066650
SANDVIK DVTNL163D CONCEPT HOLDERS FOR INSERT/ADAPTER 5732474
SANDVIK C8-PSRNL-45080-19 5730094
SANDVIK MWLNR 3225P 08 TOOL HOLDER 5736078
DRSNL204D-SVIK EXT SHANK TOOL TURN
SANDVIK QS-SRDCN-252520-08XC 7960726
SANDVIK SVJBL 1616K 11-S-B1 5752216
SANDVIK PVJNR 2525M 16HP 6188484
SANDVIK PCLNR 3225P 12 P SHANK TOOL FOR TURNING 5738400
SDJCL1212K07S-SVIK COROTURN 107 SW
SANDVIK PCLNL 2525M 16HP 6188442
SANDVIK CTGPR 2020K 16 S SHANK TOOL FOR TURNING 5726201
SANDVIK TOOLHOLDER PCLNL 2525M 09