Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK DDPNN164D CONCEPT HOLDERS FOR INSERT/ADAPTER 5731242
SANDVIK DDPNN164D CONCEPT HOLDERS FOR INSERT/ADAPTER 5731242
Tool holder Sandvik Coromant
References
sandvik coromant:
DDPNN 16 4D
rubix:
317A6271
manufacturer :
5731242
Product details
Technical specifications
Product details : SANDVIK DDPNN164D CONCEPT HOLDERS FOR INSERT/ADAPTER 5731242
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.98
excl. VAT
/
Each
£
145.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK QS-SDJCR163C TURNING TOOL HOLDER BORING BAR 7446537
SANDVIK SCLCR163D TURNING TOOL HOLDER BORING BAR 5748778
SANDVIK TR-V13JBR 1616K-S 5755444
SANDVIK C5-DDUNL-35060-15 P CUTTING UNIT FOR TURNING 5728096
C8PRSCR5508025-SVIK T-MAX U CUTTIN
SANDVIK PCLNR 3232P 12HP 6188441
SANDVIK QS-SDJCL252511C TURNING TOOL HOLDER BORING BAR 7446535
DDHNL2525M15-SVIK T-MAX P TURNING
SANDVIK C3-DTJNL-22040-16 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727016
PRGCR3225P16-SVIK T-MAX P TOOLHOLD
PRGCR5050T32-SVIK T-MAX P TOOLHOLD
SANDVIK C5-MVJNR-35060-16 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728132
C6PDJNL4506515-SVIK T-MAX P CUTTIN
SANDVIK DCRNR164DM1 CONCEPT HOLDERS FOR INSERT/ADAPTER 5730784
SANDVIK SDNCN 2020K 11 5749546