Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
PCLNR4040S25-SVIK T-MAX P TOOLHOLD
PCLNR4040S25-SVIK T-MAX P TOOLHOLD
Tool holder Sandvik Coromant
References
sandvik coromant:
PCLNR 4040S 25
rubix:
1050884
manufacturer :
5738406
Product details
Technical specifications
Product details : PCLNR4040S25-SVIK T-MAX P TOOLHOLD
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
217.07
excl. VAT
/
Each
£
260.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK SRGCR204D TURNING TOOL HOLDER BORING BAR 5751449
SANDVIK CRSNR3225P1203-ID TURNING TOOL HOLDER BORING BAR 7439593
SANDVIK SVJBL123C-S TURNING TOOL HOLDER BORING BAR 5752205
PSKNL5050T25-SVIK T-MAX P TOOLHOLD
SANDVIK DVJNR123B CONCEPT HOLDERS FOR INSERT/ADAPTER 5731496
PRGNL4040S25-SVIK T-MAX P TOOLHOLD
SANDVIK DCLNR854D CONCEPT HOLDERS FOR INSERT/ADAPTER 5730667
SANDVIK SVVBN 1212K 11-S-B1 5751663
SANDVIK TOOLHOLDER STDCL 1212F11 (WCX) SAVE 35%
SANDVIK QS-SCLCR123C TURNING TOOL HOLDER BORING BAR 7445838
DTGNR2020K16-SVIK SQUARE SHANK T-M
SANDVIK DCLNR 3232P 16 P SHANK TOOL FOR TURNING 5730660
SANDVIK CTGPL1212F11 BORING BAR 5726248
SANDVIK DVJNR 3225P 16 P SHANK TOOL FOR TURNING 5731461
SANDVIK QS-TR-V13JBL 2525HP 6766759