References
Sandvik Coromant:PSSNR 4040S 25
Rubix:1048803
Manufacturer :5739199



Product details : PSSNR4040S25-SVIK T-MAX P TOOLHOLD
Technical specifications
Attributes
| Width | 40 mm |
|---|---|
| Height | 40 mm |
| Angle | 45 ° |
| Clamping | 250 mm |
| Shank Size | 40 x 40 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 235.57 excl. VAT
/ Each
£ 282.68 incl. VAT
- Usually arrives within 14 working days
