• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • External tools(4,776)
  • Internal tools(1,155)
  • Turning tool tips(19,721)
  • Turning tools(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK PTGNL2020K16HP TURNING TOOL HOLDER BORING BAR 6188471

SANDVIK PTGNL2020K16HP TURNING TOOL HOLDER BORING BAR 6188471


Tool holder Sandvik Coromant

References
sandvik coromant:PTGNL 2020K 16HP
rubix:319A1340
manufacturer :6188471
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK PTGNL2020K16HP TURNING TOOL HOLDER BORING BAR 6188471


Technical specifications


Attributes
No attributes to display for this product
£ 251.60 excl. VAT
/ Each
£ 301.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK C5-PWLNR-22110-08HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188709SANDVIK PCBNL 2525M 16 P SHANK TOOL FOR TURNING 5737409PSBNR1616H09-SVIK T-MAX P TOOLHOLDSANDVIK TR-C4-V13JBL-27050 CONCEPT HOLDERS FOR INSERT/ADAPTER 5755253SANDVIK DCLNL246D CONCEPT HOLDERS FOR INSERT/ADAPTER 5730514DVPNR3225P16-SVIK T-MAX P TURNONGSANDVIK SRACR162D TURNING TOOL HOLDER BORING BAR 5751308SANDVIK C2T-RS25-LX45G04DB SOLID BORINGBAR ADAP 8509276DSDNN4040S25-SVIK COROTURN RIGID CSANDVIK DCLNR163D CONCEPT HOLDERS FOR INSERT/ADAPTER 5730806SANDVIK QS-SRDCN-252525-10XC TURNING TOOL HOLDER BORING BAR 7960727SANDVIK SVABR082C-S-B1 TURNING TOOL HOLDER BORING BAR 5751384SANDVIK SDPCN083C-S TURNING TOOL HOLDER BORING BAR 5749574SANDVIK C8-DDMNL-00160-1504 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729744PRGNL4040S25-SVIK T-MAX P TOOLHOLD

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories