Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK QS-SDJCR103XHP TURNING TOOL HOLDER BORING BAR 6010205
SANDVIK QS-SDJCR103XHP TURNING TOOL HOLDER BORING BAR 6010205
Tool holder Sandvik Coromant
References
sandvik coromant:
QS-SDJCR103XHP
rubix:
318A9365
manufacturer :
6010205
ean:
26010205
Product details
Technical specifications
Product details : SANDVIK QS-SDJCR103XHP TURNING TOOL HOLDER BORING BAR 6010205
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
293.53
excl. VAT
/
Each
£
352.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CRDCN5040T12ID-SVIK T-MAX TOOLHOLD
SANDVIK C6-DSSNL-45056-12 5728846
SANDVIK QS-SDJCR1212E11HP-M 7048313
SANDVIK PRDCN 5050U 32 5738979
SANDVIK C6-PSKNL-22110-12HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188726
SANDVIK DTFNR164D CONCEPT HOLDERS FOR INSERT/ADAPTER 5731436
SANDVIK QS-SRDCR-16-25-10XC TURNING TOOL HOLDER BORING BAR 7960768
DDJNR2525M152-SVIK CERAMIC RIGID C
SANDVIK PTGNR 2020K 16HP 6188475
PSKNR3232P19-SVIK T-MAX P TOOLHOLD
SANDVIK SDJCL 3225P 11HP 107 SHANK TOOL FOR TURNING 6188503
DSBNR2525M15-SVIK T-MAX P TURNING
SANDVIK TOOLHOLDER PCLNL 3225P 16
STFCL1212F11-SVIK T-MAX U TOOLHOLD
SANDVIK C6-DDMNL-00130-15 P CUTTING UNIT FOR TURNING 5729051