Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK RA245-063R19-12H MILLCUTTER SIDE&FACEMILLS 5739729
SANDVIK RA245-063R19-12H MILLCUTTER SIDE&FACEMILLS 5739729
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
RA245-063R19-12H
rubix:
317A9317
manufacturer :
5739729
Technical specifications
Z
6
mm
Tail diameter
19.05
mm
Internal cooling
No
See all Specifications
Product details
Technical specifications
Product details : SANDVIK RA245-063R19-12H MILLCUTTER SIDE&FACEMILLS 5739729
Technical specifications
Attributes
Z
6
mm
Tail diameter
19.05
mm
Internal cooling
No
Type of tool tip attachment
Screw
Total length
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
722.73
excl. VAT
/
Each
£
867.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R390-0137A14-07M 6851092
R200051Q2212L-SVIK COROMILL 200 CO
RA390051R1936H-SVIK COROMILL 390 L
SANDVIK RA390-038R19-11M MILLCUTTER SIDE&FACEMILLS 5740110
SANDVIK 345-050A32-13L 5759010
PRAMET 50A04R-S45OD05-C FACE MILL 7342881
SANDVIK R210-160Q40-14M MILLCUTTER SIDE&FACEMILLS 5742533
SANDVIK R200-088Q32-12M MILL CUTTER 5742367
SANDVIK R390-054Q22-11M 6068014
SANDVIK RA245-102R38-12L MILLCUTTER SIDE&FACEMILLS 5740089
R245050Q2212H-SVIK COROMILL 245 EX
SANDVIK RA590-080J25A-11M MILLCUTTER SIDE&FACEMILLS 5740392
SANDVIK TOOLHOLDER R200-020A2512M
SANDVIK RA300-076R25-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739459
SANDVIK A690-051R19-1046H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5723641