SANDVIK RA590-080J25A-11M MILLCUTTER SIDE&FACEMILLS 5740392
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:RA590-080J25A-11M
Rubix:317A5970
Manufacturer :5740392



Product details : SANDVIK RA590-080J25A-11M MILLCUTTER SIDE&FACEMILLS 5740392
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Z | 6 mm |
| Tail diameter | 25.4 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 50 mm |
Show UNSPSC/ECL@SS
£ 1,311.03 excl. VAT
/ Each
£ 1,573.24 incl. VAT
- Usually arrives within 14 working days
