SANDVIK RA300-016O19L-08L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739531
CoroMill® 300 face mill
See technical informationReferences
Sandvik Coromant:RA300-016O19L-08L
Rubix:319A3935
Manufacturer :5739531



Product details : SANDVIK RA300-016O19L-08L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739531
CoroMill® 300 face mill
Technical specifications
Attributes
| Z | 2 mm |
|---|---|
| Tail diameter | 19.05 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 228.6 mm |
| Tail | cylindrical shank without clamping features -inch: 3/4 |
Show UNSPSC/ECL@SS
£ 298.47 excl. VAT
/ Each
£ 358.16 incl. VAT
- Usually arrives within 14 working days
