SANDVIK RA300-019M25-10L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739533
Face milling cutter CoroMill® 300
See technical informationReferences
Sandvik Coromant:RA300-019M25-10L
Rubix:319A2885
Manufacturer :5739533



Product details : SANDVIK RA300-019M25-10L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739533
Face milling cutter CoroMill® 300
Technical specifications
Attributes
| Z | 2 mm |
|---|---|
| Tail diameter | 25.4 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 121.44 mm |
| Tail | weldon (din1835-b / din6535-hb) -inch: 1 |
Show UNSPSC/ECL@SS
£ 314.49 excl. VAT
/ Each
£ 377.39 incl. VAT
- Usually arrives within 14 working days
