SANDVIK RA300-051R19-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739792


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-051R19-13H
rubix:318A1622
manufacturer :5739792
brand logo
brand logo
Technical specifications
Z5 mm
Tail diameter19.05 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA300-051R19-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739792


Technical specifications


Attributes
Z5 mm
Tail diameter19.05 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 580.90 excl. VAT
/ Each
£ 697.08 incl. VAT
  • Usually arrives within 14 working days