SANDVIK RA300-032M32-09H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739800


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-032M32-09H
rubix:318A4406
manufacturer :5739800
ean:12005932
brand logo
brand logo
Technical specifications
Z4 mm
Tail diameter31.75 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA300-032M32-09H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739800


Technical specifications


Attributes
Z4 mm
Tail diameter31.75 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length151.1 mm
Show UNSPSC/ECL@SS
£ 464.97 excl. VAT
/ Each
£ 557.96 incl. VAT
  • Usually arrives within 14 working days