SANDVIK RA300-066C6-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738741


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-066C6-13H
rubix:317A8000
manufacturer :5738741
brand logo
brand logo
Technical specifications
Z7 mm
Tail diameter63 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA300-066C6-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738741


Technical specifications


Attributes
Z7 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50.8 mm
Show UNSPSC/ECL@SS
£ 851.00 excl. VAT
/ Each
£ 1,021.20 incl. VAT
  • Usually arrives within 14 working days