SANDVIK R390-063C6-18M060 MILLCUTTER SIDE&FACEMILLS 5745585


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-063C6-18M060
rubix:317A9292
manufacturer :5745585
brand logo
brand logo
Technical specifications
Diameter63 mm
Z5 mm
Tail diameter63 mm
See all Specifications

Product details : SANDVIK R390-063C6-18M060 MILLCUTTER SIDE&FACEMILLS 5745585


Technical specifications


Attributes
Diameter63 mm
Z5 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length60 mm
Show UNSPSC/ECL@SS
£ 726.43 excl. VAT
/ Each
£ 871.72 incl. VAT
  • Usually arrives within 14 working days