Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK RA300-076C6-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738745
SANDVIK RA300-076C6-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738745
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
RA300-076C6-16H
rubix:
317A7346
manufacturer :
5738745
Technical specifications
Z
7
mm
Tail diameter
63
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK RA300-076C6-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738745
Technical specifications
Attributes
Z
7
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
934.87
excl. VAT
/
Each
£
1,121.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 745-080Q27-21H MILLCUTTER SIDE&FACEMILLS 6702240
RA390025M2511L-SVIK IMPERIAL COROM
SANDVIK RA590-203R63S-11M MILLCUTTER SIDE&FACEMILLS 5740358
SANDVIK R331.32-203R38EM0.394 MILLCUTTER SIDE&FACEMILLS 6448900
SANDVIK TOOLHOLDER R390-032A32-11L
SANDVIK RA300-032M32-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739807
SANDVIK RA790-050C5S2-22M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740367
R390050C554L-SVIK COROMILL 390 LON
R790040C4S222M-SVIK COROMILL 790 A
R245080A3212M-SVIK COROMILL 245 CL
SANDVIK 419-084Q27-14M 6449360
SANDVIK R790-040A32S1-16M 5747244
R200080Q3220L-SVIK COROMILL 200 CO
SANDVIK R390-020A20-11L 390 SQUARE SHOULDER MILLING CUTTER 5745477
PRAMET 100A08R-S90LN12-C Milling Cutter