Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R790040C4S222M-SVIK COROMILL 790 A
R790040C4S222M-SVIK COROMILL 790 A
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R790-040C4S2-22M
rubix:
1037348
manufacturer :
5747255
Technical specifications
Diameter
40
mm
Z
2
mm
Tail diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : R790040C4S222M-SVIK COROMILL 790 A
Technical specifications
Attributes
Diameter
40
mm
Z
2
mm
Tail diameter
40
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
817.70
excl. VAT
/
Each
£
981.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 360-500Q60-Z18D19 MILLCUTTER SIDE&FACEMILLS 5759052
R300125Q3216H-SVIK T-MAX ENDMILL
SANDVIK 690-084C8-1461M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764711
SANDVIK 360-250Q60-Z12E28 MILLCUTTER SIDE&FACEMILLS 5758917
SANDVIK 490-050C6-14H COROMILL 490 CUTTERS 5829347
R390080Q2718L-SVIK COROMILL 390 SH
SANDVIK A490-063C6-14H COROMILL 490 CUTTERS 5844033
SANDVIK R300-080C6-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744432
SANDVIK A490-100J31.75-14M COROMILL 490 CUTTERS 5843968
SANDVIK R390-016C3-11L050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745474
SANDVIK RA210-051C5-09H MILLCUTTER SIDE&FACEMILLS 5739890
R300035C310H-SVIK T-MAX ENDMILL
SANDVIK A345-203R63-13H COROMILL 490 CUTTERS 5722653
SANDVIK RA365-076R25-S15M 5740291
SANDVIK 600-052Q22-10H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252730