Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK RA300-076R25-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739474
SANDVIK RA300-076R25-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739474
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
RA300-076R25-20M
rubix:
317A9834
manufacturer :
5739474
Technical specifications
Z
4
mm
Tail diameter
25.4
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK RA300-076R25-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739474
Technical specifications
Attributes
Z
4
mm
Tail diameter
25.4
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
682.03
excl. VAT
/
Each
£
818.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R390050Q2254L-SVIK COROMILL 390 LO
SANDVIK A490-100J31.75-14L COROMILL 490 CUTTERS 5843967
SANDVIK R390-016A16L-11L 390 SQUARE SHOULDER MILLING CUTTER 5745471
SANDVIK C/MILL 210 RA210-063C5-14H
SANDVIK A345-127R38-13H COROMILL 490 CUTTERS 5722571
SANDVIK N331.32-305T63KM0.591 MILLCUTTER SIDE&FACEMILLS 6448884
SANDVIK MH20-R066Q22-08M MILLCUTTER SIDE&FACEMILLS 8352787
SANDVIK 690-063C6-1060M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764764
R790050C5S222L-SVIK COROMILL 790 A
R790100C8S122M-SVIK COROMILL 790 A
SANDVIK 490-032A32-08L COROMILL 490 CUTTERS 5762098
SANDVIK R331.32-205R38EMQ MILLCUTTER SIDE&FACEMILLS 5744864
SANDVIK R390-044C4-11M060 5745491
RA390038M3217H-SVIK IMPERIAL COROM
SANDVIK 745-200Q60-21M MILLCUTTER SIDE&FACEMILLS 6702247