Miller body bore for surface miller Sandvik Coromant
Diameter | 304.8 mm |
---|---|
Z | 10 mm |
Tail diameter | 63.5 mm |
Diameter | 304.8 mm |
---|---|
Z | 10 mm |
Tail diameter | 63.5 mm |
Internal cooling | no |
Type of tool tip attachment | screw |
Total length | 16.7513 mm |
Usually arrives within 14 working days