SANDVIK RA300-203R63-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740328


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-203R63-20M
rubix:317A4015
manufacturer :5740328
brand logo
brand logo
Technical specifications
Z11 mm
Tail diameter63.5 mm
Internal coolingno
See all Specifications

Product details : SANDVIK RA300-203R63-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740328


Technical specifications


Attributes
Z11 mm
Tail diameter63.5 mm
Internal coolingno
Type of tool tip attachmentscrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 2,075.70 excl. VAT
/ Each
£ 2,490.84 incl. VAT
  • Usually arrives within 14 working days