PRAMET 32A3R090A32-SAD11E-C END MILL 6759685


Milling Cutter

References
pramet:32A3R090A32-SAD11E-C
rubix:2533589
ean:3603602950314
brand logo
brand logo
Technical specifications
Diameter32 mm
Tail diameter32 mm
Internal coolingYes
See all Specifications

Product details : PRAMET 32A3R090A32-SAD11E-C END MILL 6759685


Shoulder mill with positve/negative geometry which utilises 3 off ADMX 11T3.. or ADEX 11T3.. single-sided inserts, cutting diameter 32mm with 90° approach angle and 32mm parallel shank according to DIN 1835A, 90mm functional and 195mm overall length, through coolant for copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 9.0mm

Technical specifications


Attributes
Diameter32 mm
Tail diameter32 mm
Internal coolingYes
Type of tool tip attachmentInsert
TailCylindrical
Total length195 mm
Show UNSPSC/ECL@SS
£ 275.93 excl. VAT
/ Each
£ 331.12 incl. VAT
  • Usually arrives within 14 working days