SANDVIK RA365-102R38-S15H MILLCUTTER SIDE&FACEMILLS 5739426

Face milling cutter CoroMill® 365

See technical information
References
Sandvik Coromant:RA365-102R38-S15H
Rubix:317A6684
Manufacturer :5739426
brand logo
Technical specifications
Z10 mm
Tail diameter38.1 mm
Internal coolingyes
See all Specifications

Product details : SANDVIK RA365-102R38-S15H MILLCUTTER SIDE&FACEMILLS 5739426


Face milling cutter CoroMill® 365

Technical specifications


Attributes
Z10 mm
Tail diameter38.1 mm
Internal coolingyes
Type of tool tip attachmentscrew
Total length50 mm
Tailarbor -iso 6462 -a (hexagon socket head cap screw) -inch: 1 1/2
Show UNSPSC/ECL@SS
£ 1,105.07 excl. VAT
/ Each
£ 1,326.08 incl. VAT
  • Usually arrives within 14 working days