Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK RCKT1204M0-WM235 MILLING 5740596
SANDVIK RCKT1204M0-WM235 MILLING 5740596
Milling tool tip Sandvik Coromant
References
sandvik coromant:
RCKT1204M0-WM235
rubix:
201607
manufacturer :
5740596
Technical specifications
Nuance/shade
235
Product details
Technical specifications
Product details : SANDVIK RCKT1204M0-WM235 MILLING 5740596
Technical specifications
Attributes
Nuance/shade
235
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.93
excl. VAT
/
Each
£
10.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R390-11 T3 31E-MM 1040 5888543
WALTER ADMT160608R-F56 WKP25S MILLING INSERTS 6068841
SANDVIK R390-180620M-MM2040 MILLING CM T-/U-MAX&SCREWCLAMP 5745967
SANDVIK R390-170450E-PMS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853505
009370R14H10-SVIK TANGENTIAL INSER
SANDVIK R300-1340E-PM1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100986
SANDVIK N331.1A-145008H-NLH10 MILLING CM T-/U-MAX&SCREWCLAMP 5737706
SANDVIK N365-1505ZNE-KW41020 MILLING CM T-/U-MAX&SCREWCLAMP 5739005
SANDVIK 425N-1707E-KLW123330 SANDVIK AUTO MILLING 6718007
SANDVIK 345N-1305E-PW81130 COROMILL 345/490 INSERT 7101106
SANDVIK R331.1A-054523H-WL1040 MILLING CM T-/U-MAX&SCREWCLAMP 5907133
SANDVIK 328R13-08 UN-TH 1025 328 INSERT FOR THREAD MILLING 6010127
SANDVIK 419N-140530E-SM 1040 COROMILL 419 INSERT FOR MILLING 6289920
SANDVIK L331.1A-054523H-WL1040 MILLING CM T-/U-MAX&SCREWCLAMP 5907085
PRAMET ADMX 160608SR-MF:M9340 7051434