• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,039)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK R210-090414E-KM3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428115

SANDVIK R210-090414E-KM3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428115

Milling tool tip Sandvik Coromant

See technical information
References
Sandvik Coromant:R210-09 04 14E-KM 3330
Rubix:319A5109
Manufacturer :6428115
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK R210-090414E-KM3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428115


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 164.70 excl. VAT
/ 10 pieces
£ 197.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MITSUBCARB AOMT123620PEER-M MP6120 INSERT MILLING COATED 90033973SANDVIK 360L-2807M-KH3040 MILLING CM T-/U-MAX&SCREWCLAMP 5759030SANDVIK R300-1240E-PL S40T 300 INSERT FOR MILLING 5853440SANDVIK R390-17 04 64E-MM 2030 5746034SANDVIK R390-17 04 31M-PM 1130 6971857SANDVIK R365-1505ZNE-PM4220 MILLING CM T-/U-MAX&SCREWCLAMP 5745349WALTER SNGX1205ENN-F57 WKP25S MILLING INSERTS 6386305SANDVIK 390R-070208M-KM1020 MILLING CM T-/U-MAX&SCREWCLAMP 6851187SANDVIK TPKR 16 03 PP R-WH4240 INSERT FOR MILLING 5755046PRAMET XPHT 160412E:M8340 J(T)-SXP16 CHAMFER MILL INSERT 6835887SECO LNKT080531PPTN-M06F40M MILLING INSERT 335.18 00093064SANDVIK LEHW 18 04 16R-2 1130 LONG EDGE INSERT FOR MILLING 6971937PRAMET ADEX 11T308SR-HF2:M8310 7056741SANDVIK 327R12-28 15001-GMM 1025 5758703MITSUBCARB XDGX175004PDFR-GL TF15 INSERT MILLING UNCOATED 90029464
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap