Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
R2162525-SVIK T-MAX DRILL.
R2162525-SVIK T-MAX DRILL.
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
R216.2-525
rubix:
1047016
manufacturer :
5743029
Technical specifications
Diameter
25
mm
Total length
96
mm
Number of teeth
1
See all Specifications
Product details
Technical specifications
Product details : R2162525-SVIK T-MAX DRILL.
Technical specifications
Attributes
Diameter
25
mm
Total length
96
mm
Number of teeth
1
Tail diameter
25
mm
Type of tail
WELDON
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
383.57
excl. VAT
/
Each
£
460.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1P222-0635-XA1630 SC MILLING CM PLURA 1 7045742
SANDVIK 2S440-2000-400-SD1725 SC MILLING CM PLURA 2 7858263
DORMER S90216.0 DRILL 16.00 MM 5983004
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 16 862700
SANDVIK 1K233-0500-050-NA H10F DURA SOLID CARBIDE END MILL 8386822
SANDVIK R216.42-00230-IC02G1700 SC MILLING CM PLURA 2 5963260
SANDVIK 1K233-0800-050-NB H10F DURA SOLID CARBIDE END MILL 8386826
CUTLINE UK-OEMSC202 OEMSC202 2MM CARBIDE 2FL SLOT DRILL ALCRN
DORMER S2605.0 END MILL 5.00 MM 6706915
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES WELDON SHANK MM 1 862727
SANDVIK 1K223-0500-NA H10F DURA SOLID CARBIDE END MILL 8386286
SANDVIK 2P460-1200-NA1630 SC MILLING CM PLURA 2 6255721
WALTERPROT H302914-3 MILLING CUTTERS SOLID CARBIDE 5082284
DORMER S2313.0XD3 DRILL 3.00 MM X 3.0 MM 6706488
DORMER S22712.0 6706823