CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 16 862700
Carbide milling bit - short - 4 flutes cylindrical shank - ozma
See technical informationSee documentsReferences
GISS Cutline:862700
Rubix:862700
EAN:3660338173608


Technical specifications
| Diameter | 16 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 16 mm |
Documents
Product details : CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 16 862700
Carbide milling bit - short - 4 flutes cylindrical shank - ozma
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 16 mm |
| Number of teeth | 4 |
| Length of cut | 25 mm |
| Total length | 75 mm |
| Centre cut | no |
| Cutting material | carbide |
| Coating | ozma |
| Type | 4 flute carbide end mill - short series - straight shank - ozma coated |
| Angle of helix | 30 ° |
| Machining material | steel; stainless steel; cast iron; aluminium; copper/bronze/brass; titanium; nickel-based superalloys (inconel, hastelloy, nimonic, monel) |
| Capacity length | 25 mm |
Show UNSPSC/ECL@SS
£ 59.40 excl. VAT
/ Each
£ 71.28 incl. VAT
- Sold out