SANDVIK R216.24-06050CBC13P 1630 PLURA SOLID CARBIDE END MILL 5742907


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-06050CBC13P1630
rubix:1542161
manufacturer :5742907
brand logo
brand logo
Technical specifications
Diameter6 mm
Total length57 mm
Length of cut13 mm
See all Specifications

Product details : SANDVIK R216.24-06050CBC13P 1630 PLURA SOLID CARBIDE END MILL 5742907


Technical specifications


Attributes
Diameter6 mm
Total length57 mm
Length of cut13 mm
Number of teeth4
Tail diameter6 mm
Angle of helix50 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 79.14 excl. VAT
/ Each
£ 94.97 incl. VAT
  • Usually arrives within 14 working days