CUTLINE 893265 20MM CARBIDE END MILL 4 FLT CUPP S/S
CARBIDE END-MILL 4 FLUTES
See technical informationReferences
Superseded Ref:862749
GISS Cutline:893265
Rubix:246A3171
EAN:3660338457555


Technical specifications
| Diameter | 20 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 20 mm |
Product details : CUTLINE 893265 20MM CARBIDE END MILL 4 FLT CUPP S/S
Solid carbide endmill - 4 flutes - 45° helix angle
Straight shank DIN 6535HA - Centre cut
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
High cutting performance & great finishing aspect
For finishing & light roughing operations
Straight shank DIN 6535HA - Centre cut
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
High cutting performance & great finishing aspect
For finishing & light roughing operations
Strengths
Optimised cutting edge stability and high performance / lifetime ratio
Applications
Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 20 mm |
| Number of teeth | 4 |
| Length of cut | 45 mm |
| Total length | 100 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | cupp - multi materia |
| Type | standard |
| Angle of helix | 45 ° |
| Machining material | steel / stainless steel / cast iron / non-ferrous / hard |
Show UNSPSC/ECL@SS
£ 102.37 excl. VAT
/ Each
£ 122.84 incl. VAT
- In stock: Next day delivery