SANDVIK R216.24-10050DCC22P 1620 5742965


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-10050DCC22P1620
rubix:288A4300
manufacturer :5742965
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length72 mm
Length of cut22 mm
See all Specifications

Product details : SANDVIK R216.24-10050DCC22P 1620 5742965


Technical specifications


Attributes
Diameter10 mm
Total length72 mm
Length of cut22 mm
Number of teeth4
Tail diameter10 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 139.33 excl. VAT
/ Each
£ 167.20 incl. VAT
  • Usually arrives within 14 working days