Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P807C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814134
DORMER P807C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814134
Solid carbide miller Dormer
References
dormer:
P807C12.7X6.0
rubix:
2578920
ean:
7320760687758
Technical specifications
Diameter
12.7
mm
Total length
11
mm
Length of cut
56
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P807C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814134
Technical specifications
Attributes
Diameter
12.7
mm
Total length
11
mm
Length of cut
56
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.64
excl. VAT
/
Each
£
29.57
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2P232-1400-NAH10F SC MILLING CM PLURA 2 6260079
DORMER S803HA2.8 DRILL 2.80 MM 5983382
CUTLINE 893394 10MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
CUTLINE 862973 1MM 2FL CARBID BALLNOSE SLOTDRILL SHORT STR SHK OZMA
WALTERPROT MC232-05.0W4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353967
R2162716-SVIK T-MAX DRILLING EM W
SANDVIK 1P231-0750-XA 1630 PLURA SOLID CARBIDE END MILL 6259687
SANDVIK R216.34-16050-BC32P1630 SC MILLING CM PLURA 2 5743279
SANDVIK R216.33-02050-AK70H 1620 5743148
DORMER S5214.0XR0.3 END MILL 4.00 MM X 0.3 MM 6706671
SANDVIK R216.24-20050CCC38P1620 SC MILLING CM PLURA 2 5742942
DORMER S812HA5.0 DRILL 5.00 MM 5983529
CUTLINE VARICUT 12MM 0.75R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 1K223-2000-200-NH H10F DURA SOLID CARBIDE END MILL 8412618
DORMER S52416.0XR3.0 6706668