SANDVIK R216.24-12030BAJ12G 1610 PLURA SOLID CARBIDE END MILL 5742943


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-12030BAJ12G1610
rubix:6611400
manufacturer :5742943
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length100 mm
Length of cut12 mm
See all Specifications

Product details : SANDVIK R216.24-12030BAJ12G 1610 PLURA SOLID CARBIDE END MILL 5742943


Technical specifications


Attributes
Diameter12 mm
Total length100 mm
Length of cut12 mm
Number of teeth4
Tail diameter12 mm
Angle of helix30 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 194.75 excl. VAT
/ Each
£ 233.70 incl. VAT
  • Usually arrives within 14 working days