SANDVIK R216.24-16050IAK32P1620 SC MILLING CM PLURA 2 5743060


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-16050IAK32P1620
rubix:318A5564
manufacturer :5743060
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length115 mm
Length of cut32 mm
See all Specifications

Product details : SANDVIK R216.24-16050IAK32P1620 SC MILLING CM PLURA 2 5743060


Technical specifications


Attributes
Diameter16 mm
Total length115 mm
Length of cut32 mm
Number of teeth4
Tail diameter16 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 316.25 excl. VAT
/ Each
£ 379.50 incl. VAT
  • Usually arrives within 14 working days