SANDVIK R216.24-12030EAJ12G1610 SC MILLING CM PLURA 2 5743054


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-12030EAJ12G1610
rubix:319A5093
manufacturer :5743054
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length100 mm
Length of cut12 mm
See all Specifications

Product details : SANDVIK R216.24-12030EAJ12G1610 SC MILLING CM PLURA 2 5743054


Technical specifications


Attributes
Diameter12 mm
Total length100 mm
Length of cut12 mm
Number of teeth4
Tail diameter12 mm
Angle of helix30 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 187.92 excl. VAT
/ Each
£ 225.50 incl. VAT
  • Usually arrives within 14 working days