WALTERPROT MC232-03.5A2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022532
Solid carbide shoulder/slot mills
See technical informationSee documentsReferences
Walter Prototyp:MC232-03.5A2B-WJ30ED
Rubix:2593882
Manufacturer :7022532
EAN:4042446271343



Documents
Product details : WALTERPROT MC232-03.5A2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022532
Solid carbide shoulder/slot mills MC232-04.0A2B-WJ30ED
Solid carbide shoulder/slot mills • Perform • DIN 6535 HA shank • metric • flute helix angle 35° • center cutting capability • WJ30ED • Dc=0.1378in • Z=2
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 4 mm |
| Number of teeth | 2 |
| Length of cut | 7 mm |
| Total length | 57 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | alcrsin |
| Type | shoulder/slot milling cutter |
| Angle of helix | 35 ° |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy |
| Capacity length | 29 mm |
Show UNSPSC/ECL@SS
£ 33.25 excl. VAT
/ Each
£ 39.90 incl. VAT
- Usually arrives within 14 working days