SANDVIK R216.24-12050GBC26P 1620 PLURA SOLID CARBIDE END MILL 5743074


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-12050GBC26P1620
rubix:258A0569
manufacturer :5743074
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length83 mm
Length of cut26 mm
See all Specifications

Product details : SANDVIK R216.24-12050GBC26P 1620 PLURA SOLID CARBIDE END MILL 5743074


Technical specifications


Attributes
Diameter12 mm
Total length83 mm
Length of cut26 mm
Number of teeth4
Tail diameter12 mm
Angle of helix50 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 180.50 excl. VAT
/ Each
£ 216.60 incl. VAT
  • Usually arrives within 14 working days